The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
512F
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
Fan, 50mm SQ x 15mm DP 12VDC 12CFM
Specifications
Specifications
Operating Voltage
12 VDC
Nominal Voltage
12 VDC
Nominal Height
50 mm
Nominal Width
50 mm
Nominal Depth
15 mm
Air Flow
11 CFM
Power Consumption
1 W
Fan Speed
5,000 RPM
Noise Level
30 dB
Tachometer Output
No
Bearing Type
Sleeve
Operating Temp Range (F)
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
3414NGH
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
FAN, 92MM SQ X 25MM DP 24VDC 55CFM
Specifications
Specifications
Operating Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
92 mm
Nominal Width
92 mm
Nominal Depth
25 mm
Air Flow
55 CFM
Power Consumption
3 W
Fan Speed
3,000 RPM
Noise Level
36 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Sleeve
Operating Temp Range (F)
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
612F
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
FAN, 60MM SQ X 15MM DP 12VDC 17CFM
Specifications
Specifications
Operating Voltage
12 VDC
Nominal Voltage
12 VDC
Nominal Height
60 mm
Nominal Width
60 mm
Nominal Depth
15 mm
Air Flow
17 CFM
Power Consumption
1 W
Fan Speed
3,900 RPM
Noise Level
27 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Sleeve
Operating Temp Range (F)
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
4184NX
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
FAN, 119mm SQ X 38mm, 24VDC, 106CFM
Specifications
Specifications
Operating Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
119 mm
Nominal Width
119 mm
Nominal Depth
38 mm
Air Flow
106 CFM
Power Consumption
4.5 W
Fan Speed
3,200 RPM
Noise Level
49 dB
Connection Type
0.110 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
-22-167 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
614NGHH
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
FAN, 60MM SQ X 25MM DP 24VDC 33CFM
Specifications
Specifications
Operating Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
60 mm
Nominal Width
60 mm
Nominal Depth
25 mm
Air Flow
33 CFM
Power Consumption
3.8 W
Noise Level
43 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Sleeve
Operating Temp Range (F)
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
3414NM
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
FAN, 92MM SQ X 25MM DP 24VDC 42CFM
Specifications
Specifications
Operating Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
92 mm
Nominal Width
92 mm
Nominal Depth
25 mm
Air Flow
42 CFM
Power Consumption
1.8 W
Fan Speed
2,300 RPM
Noise Level
28 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
412
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
FAN, 40MM SQ X 20MM DP 12VDC 6CFM
Specifications
Specifications
Operating Voltage
12 VDC
Nominal Voltage
12 VDC
Nominal Height
40 mm
Nominal Width
40 mm
Nominal Depth
20 mm
Air Flow
6 CFM
Power Consumption
0.9 W
Fan Speed
6,000 RPM
Noise Level
18 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Sleeve
Operating Temp Range (F)
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
8314
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
FAN, 80MM SQ X 32MM DP 24VDC 32CFM
Specifications
Specifications
Operating Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
80 mm
Nominal Width
80 mm
Nominal Depth
32 mm
Air Flow
32 CFM
Power Consumption
2.5 W
Fan Speed
3,300 RPM
Noise Level
36 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
-4-167 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
4184NXH
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
FAN, 119MM SQ X 38MM DP 24VDC 140CFM
Specifications
Specifications
Operating Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
119 mm
Nominal Width
119 mm
Nominal Depth
38 mm
Air Flow
140 CFM
Power Consumption
11 W
Fan Speed
4,400 RPM
Noise Level
57 dB
Connection Type
0.110 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
-22-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
4312
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Product Description
FAN 119MM SQ X 32MM 12VDC 100CFM
Specifications
Specifications
Operating Voltage
12 VDC
Nominal Voltage
12 VDC
Nominal Height
119 mm
Nominal Width
119 mm
Nominal Depth
32 mm
Air Flow
100 CFM
Power Consumption
5 W
Fan Speed
2,800 RPM
Noise Level
45 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
-4-167 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fans
Manufacturer
ebm-papst, Inc.
Product Series
DC INPUT SQUARE
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved